1/2 x 1/4 in. Threaded 3000# Forged Steel Reducer
Part #GFSTRDB | Item #7688245 | Manufacturer Part #GFSTRDB
Product Details
Specifications
Clean Bagged: No
Coating: Galvanized
End Connection 1: Threaded
End Connection 2: Threaded
End Connections: Threaded
FM Approved: No
Fire Suppression System Rated: No
Fitting Size 1: 1/2 in
Fitting Size 2: 1/4 in
Fitting Sizes: 1/2 in x 1/4 in
IAPMO Listed: No
Material: Forged Steel
NSF Certified: No
Pressure Class: 3000#
UL Listed: No