12 x 15 in. Galvanized Steel Starting Collar in Round Duct

You last purchased this on
 

12 x 15 in. Galvanized Steel Starting Collar in Round Duct

This product requires certification to purchase.
You last purchased this on
 

12 x 15 in. Galvanized Steel Starting Collar in Round Duct

  • Fast #
  • Part #SHMATD2612
  • Item #4040899
  • Manufacturer Part #5282.12-26
4.1 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • Manufacturer may vary based on your location
  • Requires Certification

Documents


Specifications

Coating:
Galvanized
Diameter:
12 in
Gauge (metal):
26 ga
Height:
6 in
Length:
15 in
Material:
Steel
Vent Duct Shape:
Round