12 x 18 in. Cement Lined Reinforced Concrete Pipe

You last purchased this on
 
United Concrete

12 x 18 in. Cement Lined Reinforced Concrete Pipe

This product requires certification to purchase.
Brand image
You last purchased this on
 
United Concrete

12 x 18 in. Cement Lined Reinforced Concrete Pipe

  • Fast #
  • Part #RCPP1218
  • Item #1683048
  • Manufacturer Part #020052
3.7 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

All Sizes


Frequently Purchased Together

Product Details

  • Gets stronger over time
  • Has over 100 years life expectancy
  • RCP is the strongest pipe available
  • RCP has minimum reliance on installation for load support
  • Suitable for LEED and sustainability design
  • Offers the best long term value
  • Is non flammable
  • Requires little or no maintenance
  • Can be designed and plant tested to meet any load requirements
  • Relies on 85% of pipe strength and only 15% on soil cover for structural integrity
  • Requires Certification

Specifications

ASTM:
ASTM C-76
Concrete Pipe Class:
Class III
Concrete Pipe Type:
Reinforced Concrete Pipe
Length:
18 in
Material:
Concrete
Pipe Lining:
Cement-lined
PipeTubing Size:
12 in