1/2 x 1/8 in. HEX Barstock Brass Bushing

Part #BRTPLFBBDA  |  Item #5053101  |  Manufacturer Part #FNLBS114-0802

$13.94 EACH
View All Sizes
Packaging Info:
  • Quantity Per 
  • Each: 1
  • Inner pack: 25

Added to your cart. View Cart
Log In / Create Account

How to get it:

No Store Selected

To see local availability for this item, please

Select a Store
All Sizes
Sizes
Price
Qty
Actions
  • 1/4 in x 1/8 in

    Part #BRTPLFBBBA | Mfr. Part #FNLBS114-0402

    Call for Pricing
    Call for Pricing
    Call us for price
    $4.22 /EACH

    Added to your cart. View Cart
  • 3/8 in x 1/8 in

    Part #BRTPLFBBCA | Mfr. Part #FNLBS114-0602

    Call for Pricing
    Call for Pricing
    Call us for price
    $6.46 /EACH

    Added to your cart. View Cart
  • 3/8 in x 1/4 in

    Part #BRTPLFBBCB | Mfr. Part #FNLBS114-0604

    Call for Pricing
    Call for Pricing
    Call us for price
    $6.46 /EACH

    Added to your cart. View Cart
  • 1/2 in x 1/8 in

    Part #BRTPLFBBDA | Mfr. Part #FNLBS114-0802

    Call for Pricing
    Call for Pricing
    Call us for price
    $13.94 /EACH
    To see availability for this product, Create an Account.
    Already a customer? Login
    Added to your cart. View Cart
  • 1/2 in x 1/4 in

    Part #BRTPLFBBDB | Mfr. Part #FNLBS114-0804

    Call for Pricing
    Call for Pricing
    Call us for price
    $13.94 /EACH

    Added to your cart. View Cart
  • 3/4 in x 1/8 in

    Part #BRTPLFBBFA | Mfr. Part #FNLBS114-1202

    Call for Pricing
    Call for Pricing
    Call us for price
    $26.43 /EACH

    Added to your cart. View Cart
  • 3/4 in x 1/4 in

    Part #BRTPLFBBFB | Mfr. Part #FNLBS114-1204

    Call for Pricing
    Call for Pricing
    Call us for price
    $26.43 /EACH

    Added to your cart. View Cart

Product Details

  • Barstock hex bushing

Lead Law Compliant

Specifications

End Connection 1: Threaded

End Connection 2: Threaded

End Connections: Threaded

Fitting Size 1: 1/2 in

Fitting Size 2: 1/8 in

Fitting Sizes: 1/2 in x 1/8 in

Fitting Type: Reducing

Lead Law Compliant: Yes

Material: Brass