1/2 x 2-1/2 in. Threaded Galvanized Carbon Steel Nipple

Part #IGNDL  |  Item #405967  |  Manufacturer Part #ZNG03212

$2.75 EACH
(Pricing is for 2-1/2 in)

Length:

Quantity

Added to your cart. View Cart

IN STORE AVAILABILITY

To see local availability for this item, please

Select a Store

Product Details

  • Material: carbon steel
  • Coating: Galvanized
  • Import

Specifications

Application: Fire Protection

Clean Bagged: No

Coating: Galvanized

End Connection 1: Threaded

End Connection 2: Threaded

End Connections: Threaded

Fitting Size 1: 1/2 in

Fitting Size 2: 1/2 in

Fitting Sizes: 1/2 in

Fitting Type: Straight

Length: 2-1/2 in

Material: Carbon Steel

Origin: Global

Product Type: Sprinkler Nipple

Type: IGNDL