12 x 2 in. Union Tight Ductile Iron C153 Short Body Tapped Plug

Part #DUTTP12K  |  Item #2401066  |  Manufacturer Part #370499

Tap Size:

2 in

Added to your cart. View Cart
To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

Documents

Specifications

ANSI Specifications: [ANSI C153, ANSI A21.53, ANSI C111, ANSI A21.11, ANSI C104, ANSI A21.4, ANSI C116]

AWWA Specifications: [AWWA C-153, AWWA A-21.53, AWWA C-111, AWWA A-21.11, AWWA C-104, AWWA A-21.4, AWWA C-116, AWWA C-600, AWWA C-651]

Clean Bagged: No

Ductile Iron Class: C153

End Connection 1: Union Tight

End Connections: Union Tight

Fitting Size 1: 12 in

Fitting Sizes: 12 in

Length: 2 in

Material: Ductile Iron

NSF Certified: Yes

NSF Specifications: [NSF 61, NSF 372]

Tap Size: 2 in