1/2 x 2 in. Zinc Lag Bolt
Part #ZLBDK | Item #1351964
Call for Pricing
EACH
Length:
SHIPPING INFORMATION
For additional assistance please call
1-800-721-2590.
Product Details
Specifications
Application: Fire Protection
Coating: Painted
Length: 2 in
Material: Zinc
Product Type: Hanger Material
Width: 1/2 in