12 x 2.25 in. Smooth Jaw Plier

You last purchased this on
 
Milwaukee®

12 x 2.25 in. Smooth Jaw Plier

This product requires certification to purchase.
Brand image
You last purchased this on
 
Milwaukee®

12 x 2.25 in. Smooth Jaw Plier

  • Fast #
  • Part #M48226552
  • Item #7740353
  • Manufacturer Part #48-22-6552
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

  • Ergonomic handles with dipped grips
  • Rust Protection
  • Smooth jaw protects surfaces
  • Machined Precision
  • Forged strength
  • Reaming head
  • Requires Certification

Documents


Specifications

Application:
Cutting
Case Included:
No
Color Finish Category:
Silver Tones
Color Finish Name:
Silver
Depth:
12 in
GSA Approved:
No
Handle Length (in):
7 in
Handle Material:
Plastic
Handle Type:
Ergonomic
Height:
1/2 in
Jaw Capacity (in):
2.25 in
Jaw Depth (in):
0.5 in
Jaw Width (in):
1-19/50 in
Length:
12 in
Material:
Steel
Number of Pieces:
1 Piece
Number of Tools Included:
1
Origin:
Global
Tool Type:
Smooth Jaw Pliers
Weight:
1.25 lb
Width:
2-1/2 in