1/2 X 25 FT NSF LLDPE POLYE TUBE Black

Part #H37550062131325  |  Item #5122922  |  Manufacturer Part #0375-0500-062-13-13-00025

Call for Pricing EACH

Length:

Packaging Info:
  • Quantity Per 
  • Each:  1
  • Inner pack:  1

Added to your cart. View Cart
To see availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Extruded from high quality linear low-density polyethylene
  • Works great as a discharge tube in chemical feed applications
  • Meets NSF 61 standards and FDA requirements

Specifications

Application: [Commercial, Industrial]

Color Finish: Black

FM Approved: No

Fire Suppression System Rated: No

GSA Approved: No

IAPMO Listed: No

Inside Diameter: 3/8 in

Length: 25 ft

Material: Plastic

Material Type: LLDPE

Maximum Pressure: 153 psi

Maximum Temperature: 73

NSF Certified: Yes

NSF Specifications: [NSF 51, NSF 61]

Outside Diameter: 1/2 in

Pipe Tubing Size: 1/2 in

UL Listed: No