1/2 x 3-1/2 in. Threaded Both End Schedule 80 304L Stainless Steel Seamless Nipple

Part #DS84SNDN  |  Manufacturer Part #4508-350

Length:

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Manufacturer may vary by location

Specifications

ASME Specifications: [ASME B1.20.1, ASME B16.15, ASME B16.18]

ASTM Specifications: [ASTM A-312, ASTM A-733]

Clean Bagged: No

End Connection 1: Threaded

End Connection 2: Threaded

End Connections: Threaded

Fitting Size 1: 1/2 in

Fitting Size 2: 1/2 in

Fitting Sizes: 1/2 in

Fitting Type: [Seamless, Straight]

Length: 3-1/2 in

Material: Stainless Steel

Material Type: 304L

Pressure Class: 125#

Schedule Class: 80