1/2 x 3 in. Threaded x Plain End Double Extra Heavy Seamless Black Carbon Steel Nipple

Part #BXXSNTOEDME

Length:

3 in
To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

Specifications

Coating: Black

End Connection 1: Threaded

End Connection 2: Plain End

End Connections: Threaded x Plain End

Fitting Size 1: 1/2 in

Fitting Size 2: 1/2 in

Fitting Sizes: 1/2 in

Fitting Type: Straight

Length: 3 in

Material: Carbon Steel

Pipe Wall Type: Seamless

Schedule Class: Double Extra Heavy

Type: BXXSNTOEDME