1/2 x 3 in. Zinc Lag Screw

You last purchased this on
 

1/2 x 3 in. Zinc Lag Screw

This product requires certification to purchase.
You last purchased this on
 

1/2 x 3 in. Zinc Lag Screw

  • Fast #
  • Part #ZLBDM
  • Item #1351968
4 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • Requires Certification

Specifications

Application:
Fire Protection
Coating:
Painted
Length:
3 in
Material:
Zinc
Thread Length:
0.5
Width:
1/2 in