1/2 x 3 in. NPT Welded Schedule 40 Standard Domestic Black Carbon Steel Nipple
1/2 x 3 in. NPT Welded Schedule 40 Standard Domestic Black Carbon Steel Nipple
Package Quantity Info:
EA: 1 IP: 25 CA: 25 PT: 8400-
Pick Up:
-
Shipping: Available for immediate shipment
Product Details
- Manufacturer may vary by location
- Material: carbon steel
- Domestic
- Threaded
- Coating: Black
Documents
Specifications
- ASME:
- ASME B1.20.1
- ASTM:
- ASTM A-53, ASTM A-733
- Application:
- Residential
- Clean Bagged:
- No
- Coating:
- Black
- End Connection 1:
- NPT
- End Connection 2:
- NPT
- End Connections:
- NPT
- FM Approved:
- No
- Fitting Size 1:
- 1/2 in
- Fitting Size 2:
- 1/2 in
- Fitting Sizes:
- 1/2 in
- Fitting Type:
- Straight, Welded
- IAPMO Listed -:
- No
- Length:
- 3 in
- Material:
- Carbon Steel
- NSF Certified:
- No
- Origin:
- Domestic
- Schedule Class:
- 40;Standard
- UL Listed:
- No