1/2 x 3/4 in. Brass MHT Garden Valve

Part #S24622LF  |  Item #7568739  |  Manufacturer Part #24622LF

$15.69 EACH

Valve Size:

1/2 in x 3/4 in

Added to your cart. View Cart
To see availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Ideal for replacement and new construction installation
  • Designed to be mounted to a post
  • Compatible with PEX, copper, CPVC and PE-RT pipe
  • No special tools, crimping, glue or solder required
  • Can be installed in wet lines
  • Can be rotated for easier and faster installation
  • Ideal for working in tight spaces
  • Remove if needed usingDisconnect CliporDisconnect Tongs(both sold separately)

Lead Law Compliant

Documents

Specifications

Color Finish: Natural Brass

Color Finish Category: Brass Tones

End Connection 1: MGHT

End Connection 2: MGHT

End Connections: MGHT

Handle Material: Metal

Handle Type: Round

Lead Law Compliant: Yes

Material: Brass

Material Type: DZR

Maximum Pressure: 200 psi

Maximum Temperature: 200

Number of Handles: Single Handle

Recommended Valve Application: Water

Temperature Range: 33 to 200 Deg F

Valve Body Material: Brass

Valve Size: 1/2 in x 3/4 in

Valve Type: Garden Valve