1/2 x 3/8 in. Copper 90° Elbow (5/8 x 1/2 in. OD)
1/2 x 3/8 in. Copper 90° Elbow (5/8 x 1/2 in. OD)
-
Pick Up: Not available
-
Shipping: Available for immediate shipment
All Sizes
Frequently Purchased Together
Product Details
- Biostatic and inhibits bacterial growth on its surface
- Unaffected by sunlight, has no special storage requirements and cannot produce toxic fumes in a fire
- Lightweight, strong and corrosion resistant
- Cost effective and easy to install
- CSA B125, NSF/ANSI Standard 61
- Subassemblies are easy to prefabricate and can be handled without fear of damage
- Nonflammable
Specifications
- ANSI:
- ANSI 61, ANSI 372
- ASME:
- ASME B16.5, ASME B16.22
- ASTM:
- ASTM B-75 Alloy C12200
- Application:
- Air Conditioning, Refrigeration
- CSA Certified:
- CSA B125
- Clean Bagged:
- No
- Diameter - Outside:
- 5/8 x 1/2 in
- Elbow Degree:
- 90 DD
- End Connection 1:
- Female Sweat
- End Connection 2:
- Female Sweat
- End Connections:
- Female Sweat
- FM Approved:
- No
- Fitting Size 1:
- 1/2 in
- Fitting Size 2:
- 3/8 in
- Fitting Sizes:
- 1/2 in x 3/8 in
- Fitting Type:
- Elbow
- IAPMO Listed -:
- No
- ISO:
- ISO 9001
- MSS:
- MSS SP-104, MSS SP-109
- Material:
- Wrot Copper
- NSF:
- NSF 61, NSF 372
- NSF Certified:
- Yes
- Origin:
- Domestic
- Pressure - High:
- 700
- Temperature Range:
- -20 to 400 Deg F
- UL Listed:
- UL 207
- Weight:
- 0.04 lb