1/2 in x 3/8 in. Sweat x FNPT 90 Degree Cast Bronze Reducing Elbow
1/2 in x 3/8 in. Sweat x FNPT 90 Degree Cast Bronze Reducing Elbow
Package Quantity Info:
EA: 1 IP: 25 CA: 500 PT: 12000-
Pick Up: Not available
-
Shipping: Available for immediate shipment
All Sizes
Frequently Purchased Together
Product Details
- The 90-degree double elbow features solder cups
- The fitting provides a means of changing the pipelines direction 90 degrees in two directions
- Dezincification resistant
- ISO 9001 certified
- In addition to its inherent qualities of beauty, durability and low maintenance, copper's reusability makes it an ideal application in sustainable projects
-
Lead Law Compliant
Specifications
- ANSI:
- ANSI B16.18
- ASME:
- ASME B16.18, ASME B16.22
- ASTM:
- ASTM B-584
- Clean Bagged:
- No
- Elbow Degree:
- 90 DD
- End Connection 1:
- Sweat
- End Connection 2:
- FNPT
- End Connections:
- Sweat x FNPT
- FM Approved:
- No
- Fitting Size 1:
- 1/2 in
- Fitting Size 2:
- 3/8 in
- Fitting Sizes:
- 1/2 in x 3/8 in
- Fitting Type:
- Reducing, Elbow
- IAPMO Listed -:
- No
- Lead Law Compliance Level:
- Lead Law Compliant and Certified
- Lead Law Compliant:
- Yes
- Material:
- Cast Bronze
- Maximum Temperature:
- 250
- NSF Certified:
- No
- Pressure - Maximum:
- 200 psi
- UL Listed:
- No