1/2 x 3/8 in. Copper x Male Adapter

Part #CMADC

To see pricing and availability for this product, Create an Account.
Already a customer? Login
All Sizes
Sizes

Product Details

  • Wrot copper
  • End Connections: Sweat x Male
  • Unaffected by sunlight, has no special storage requirements and cannot produce toxic fumes in a fire
  • Nonflammable
  • Biostatic and inhibits bacterial growth on its surface
  • Lightweight, strong and corrosion resistant
  • CSA B125, NSF/ANSI Standard 61

Specifications

ANSI Specifications: ANSI 61

ASTM Specifications: ASTM B-75

CSA Certified: CSA B125

Clean Bagged: No

End Connection 2: Male

End Connections: Copper x Male

FM Approved: No

Fitting Size 2: 3/8 in

Fitting Type: Reducing

NSF Certified: Yes

NSF Specifications: NSF 61

Type: CMADC