1/2 x 3/8 in. Sweat x Male 90 Degree Cast Brass Reducing Elbow
1/2 x 3/8 in. Sweat x Male 90 Degree Cast Brass Reducing Elbow
-
Pick Up: Not available
-
Shipping: Not available
All Sizes
Product Details
- End Connections: Sweat x Male
- Cast Copper
Specifications
- Elbow Degree:
- 90 DD
- End Connection 1:
- Sweat
- End Connection 2:
- Male
- End Connections:
- Sweat x Male
- Fitting Size 1:
- 1/2 in
- Fitting Size 2:
- 3/8 in
- Fitting Sizes:
- 1/2 in x 3/8 in
- Fitting Type:
- Reducing, Elbow
- Lead Law Compliance Level:
- Not Compliant, Approved for Non-Potable Water Applications
- Material:
- Cast Brass