1/2 x 3/8 in. FPT Reducing Kynar® Compression Coupling Connector

You last purchased this on
 
Jaco

1/2 x 3/8 in. FPT Reducing Kynar® Compression Coupling Connector

This product requires certification to purchase.
Brand image
You last purchased this on
 
Jaco

1/2 x 3/8 in. FPT Reducing Kynar® Compression Coupling Connector

  • Fast #
  • Part #J2586KPG
  • Item #5120115
  • Manufacturer Part #25-8-6-K-PG
3.2 out of 5 Customer Rating
This product requires certification to purchase.

Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

All Sizes


Frequently Purchased Together

Product Details

  • Plastic gripper ring for superior holding strength
  • Rated to 220 psi
  • Chemically resistant against highly corrosive fluids
  • For use with strong oxidants and acids
  • Requires Certification

Specifications

Clean Bagged:
No
Color Finish Name:
Opaque White
End Connection 1:
Compression
End Connection 2:
FPT
End Connections:
Compression x FIPS
Fitting Size 1:
1/2 in
Fitting Size 2:
3/8 in
Fitting Sizes:
1/2 in x 3/8 in
Fitting Type:
Compression Coupling
Material:
Plastic
Material Type:
PVDF
Maximum Temperature:
275
Minimum Temperature:
-80
NSF Certified:
Yes
Pressure - Maximum:
220 psi