1/2 x 3/8 in. MNPT x FNPT 125# Brass Reducing Hex Head Bushing
1/2 x 3/8 in. MNPT x FNPT 125# Brass Reducing Hex Head Bushing
-
Pick Up: 7 Available in Hilliard, OH
-
Shipping: Available for immediate shipment
All Sizes
Frequently Purchased Together
Product Details
- Material: brass
- Import
- Manufacturer may vary by location
-
Lead Law Compliant
Documents
Specifications
- ANSI:
- ANSI B16.14, ANSI B15.15, ANSI B16.18ANSI B1.20.1
- ASME:
- ASME B16.14, ASME B15.15, ASME B16.18ASME B1.20.1
- ASTM:
- ASTM B-584
- Application:
- Residential
- Clean Bagged:
- No
- End Connection 1:
- MNPT
- End Connection 2:
- FNPT
- End Connections:
- MNPT x FNPT
- Fitting Size 1:
- 1/2 in
- Fitting Size 2:
- 3/8 in
- Fitting Sizes:
- 1/2 in x 3/8 in
- Fitting Type:
- Reducing, Hex Head, Bushing
- Head Style:
- Hex
- Lead Law Compliance Level:
- Lead Law Compliant and Certified
- Lead Law Compliant:
- Yes
- Material:
- Brass
- NSF:
- NSF 61
- NSF Certified:
- Yes
- Origin:
- Global
- Pressure - Maximum:
- 200 psi
- Pressure Class:
- 125#
- Schedule Class:
- 40
- Temperature Range:
- -20 to 400 Deg F