1/2 x 3/8 in. PEX x Compression Angle Supply Stop Valve in Chrome Plated
This product has been replaced by
Manufacturer Part #132-G2X1C01
KwikStop® 1/2 x 3/8 in. PEX x Compression Angle Supply Stop Valve in Chrome Plated
-
Pick Up: Not available
-
Shipping: Not available
Product Details
Specifications
- Collection:
- KwikStop®
- Color Finish Category:
- Chromes
- Color Finish Name:
- Chrome Plated
- End Connection 1:
- MIPT
- End Connection 2:
- Compression
- End Connections:
- MIPT x Compression
- IAPMO Listed -:
- No
- NSF Certified:
- No
- UL Listed:
- No
- Valve Size:
- 1/2 in x 3/8 in
- Valve Type:
- Angle Supply Stop Valve