1/2 in x 3/8 in Lever Handle Straight Supply Stop Valve
This product has been replaced by
Manufacturer Part #131-G2X1C01
KwikStop® 1/2 in x 3/8 in Lever Handle Straight Supply Stop Valve
Package Quantity Info:
EA: 1-
Pick Up: Not available
-
Shipping: Not available
Product Details
Specifications
- CARB OTC LEED Compliant:
- No
- Collection:
- KwikStop®
- End Connection 1:
- MIPT
- End Connection 2:
- OD Compression
- End Connections:
- MIPT x OD Compression
- FM Approved:
- No
- Handle Type:
- Lever
- IAPMO Listed -:
- No
- Material:
- Chrome Plated
- NSF Certified:
- No
- UL Listed:
- No
- Valve Size:
- 1/2 in x 3/8 in
- Valve Type:
- Straight Supply Stop Valve