1/2 x 3/8 in. Socket Weld 3000# Reducing Domestic Forged Carbon Steel Insert

You last purchased this on
 

1/2 x 3/8 in. Socket Weld 3000# Reducing Domestic Forged Carbon Steel Insert

This product requires certification to purchase.
You last purchased this on
 

1/2 x 3/8 in. Socket Weld 3000# Reducing Domestic Forged Carbon Steel Insert

  • Fast #
  • Part #FSSIDC
  • Item #94805
  • Manufacturer Part #12402306
5 out of 5 Customer Rating
This product requires certification to purchase.

The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

All Sizes


Frequently Purchased Together

Product Details

  • Manufacturer may vary by location
  • Requires Certification

Specifications

ASME:
ASME B1.20.1, ASME B16.11
ASTM:
ASTM A-105
Application:
Schedule 40 Pipe, Schedule 80 Pipe
Clean Bagged:
No
End Connection 1:
Socket Weld
End Connection 2:
Socket Weld
End Connections:
Socket Weld
FM Approved:
No
Fitting Size 1:
1/2 in
Fitting Size 2:
3/8 in
Fitting Sizes:
1/2 in x 3/8 in
Fitting Type:
Insert, Reducing
IAPMO Listed -:
No
MSS:
MSS SP-79
Material:
Forged Carbon Steel
NSF Certified:
No
Origin:
Domestic
Pressure Class:
3000#
UL Listed:
No
Weight:
0.2 lb