1/2 x 3/8 in. Socket 3000# Forged Steel Insert

Part #IFSSIDC  |  Item #3296119  |  Manufacturer Part #12402306G

$5.22 EACH
(Pricing is for 1/2 in x 3/8 in)
View All Sizes
Quantity

Added to your cart. View Cart

IN STORE AVAILABILITY

To see local availability for this item, please

Select a Store
All Sizes
Sizes
Price
Qty
Actions
  • 1/2 in x 1/4 in

    Part #IFSSIDB | Item #2048033 | Mfr. Part #12402305G

    Call for Pricing
    Call for Pricing
    Call us for price
    $5.22 /EACH

    Added to your cart. View Cart
  • 1/2 in x 3/8 in

    Part #IFSSIDC | Item #3296119 | Mfr. Part #12402306G

    Call for Pricing
    Call for Pricing
    Call us for price
    $5.22 /EACH

    Added to your cart. View Cart
  • 3/4 in x 1/8 in

    Part #IFSSIFA | Item #3815191 | Mfr. Part #12402307

    Call for Pricing
    Call for Pricing
    Call us for price
    $5.86 /EACH
    To see availability for this product, Create an Account.
    Already a customer? Login
    Added to your cart. View Cart
  • 3/4 in x 1/2 in

    Part #IFSSIFD | Item #1795581 | Mfr. Part #12402310G

    Call for Pricing
    Call for Pricing
    Call us for price
    $6.44 /EACH

    Added to your cart. View Cart
  • 1 in x 1/2 in

    Part #IFSSIGD | Item #274979 | Mfr. Part #12402314G

    Call for Pricing
    Call for Pricing
    Call us for price
    $7.05 /EACH

    Added to your cart. View Cart
  • 1 in x 3/4 in

    Part #IFSSIGF | Item #274980 | Mfr. Part #12402315G

    Call for Pricing
    Call for Pricing
    Call us for price
    $7.05 /EACH

    Added to your cart. View Cart
  • 1-1/4 in x 3/4 in

    Part #IFSSIHF | Item #274981 | Mfr. Part #12402320G

    Call for Pricing
    Call for Pricing
    Call us for price
    $8.27 /EACH

    Added to your cart. View Cart
  • 1-1/4 in x 1 in

    Part #IFSSIHG | Item #274982 | Mfr. Part #12402321G

    Call for Pricing
    Call for Pricing
    Call us for price
    $8.27 /EACH

    Added to your cart. View Cart
  • 1-1/2 in x 1/4 in

    Part #IFSSIJB | Item #3815203 | Mfr. Part #12402323

    Call for Pricing
    Call for Pricing
    Call us for price
    $11.48 /EACH
    To see availability for this product, Create an Account.
    Already a customer? Login
    Added to your cart. View Cart
  • 1-1/2 in x 1/2 in

    Part #IFSSIJD | Item #281141 | Mfr. Part #12402325G

    Call for Pricing
    Call for Pricing
    Call us for price
    $10.34 /EACH

    Added to your cart. View Cart
  • 1-1/2 in x 3/4 in

    Part #IFSSIJF | Item #274983 | Mfr. Part #12402326G

    Call for Pricing
    Call for Pricing
    Call us for price
    $10.34 /EACH

    Added to your cart. View Cart
  • 1-1/2 in x 1 in

    Part #IFSSIJG | Item #274984 | Mfr. Part #12402327G

    Call for Pricing
    Call for Pricing
    Call us for price
    $10.34 /EACH

    Added to your cart. View Cart
  • 1-1/2 in x 1-1/4 in

    Part #IFSSIJH | Item #190465 | Mfr. Part #12402328G

    Call for Pricing
    Call for Pricing
    Call us for price
    $10.34 /EACH

    Added to your cart. View Cart
  • 2 in x 1/2 in

    Part #IFSSIKD | Item #281143 | Mfr. Part #12402332G

    Call for Pricing
    Call for Pricing
    Call us for price
    $14.15 /EACH

    Added to your cart. View Cart
  • 2 in x 3/4 in

    Part #IFSSIKF | Item #274985 | Mfr. Part #12402333G

    Call for Pricing
    Call for Pricing
    Call us for price
    $14.15 /EACH

    Added to your cart. View Cart
  • 2 in x 1 in

    Part #IFSSIKG | Item #274986 | Mfr. Part #12402334G

    Call for Pricing
    Call for Pricing
    Call us for price
    $14.15 /EACH

    Added to your cart. View Cart
  • 2 in x 1-1/4 in

    Part #IFSSIKH | Item #274987 | Mfr. Part #12402335G

    Call for Pricing
    Call for Pricing
    Call us for price
    $14.15 /EACH

    Added to your cart. View Cart
  • 2 in x 1-1/2 in

    Part #IFSSIKJ | Item #274988 | Mfr. Part #12402336G

    Call for Pricing
    Call for Pricing
    Call us for price
    $14.15 /EACH

    Added to your cart. View Cart
  • 3 in x 2 in

    Part #IFSSIMK | Item #1795626 | Mfr. Part #12402354G

    Call for Pricing
    Call for Pricing
    Call us for price
    $122.52 /EACH

    Added to your cart. View Cart

Product Details

Specifications

Clean Bagged: No

End Connection 1: Socket Weld

End Connection 2: Socket Weld

End Connections: Socket Weld

Fitting Size 1: 1/2 in

Fitting Size 2: 3/8 in

Fitting Sizes: 1/2 in x 3/8 in

Fitting Type: Insert

Material: [Carbon Steel, Forged Steel]

Pressure Class: 3000#