1/2 x 3/8 x 1/2 in. FNPT 150# and 300# Schedule 40 Standard Black Malleable Iron Reducing Tee
1/2 x 3/8 x 1/2 in. FNPT 150# and 300# Schedule 40 Standard Black Malleable Iron Reducing Tee
-
Pick Up: Not available
-
Shipping: Not available
All Sizes
Product Details
- Every fitting is manufactured and tested to meet Anvil’s strict quality standards
- All Anvil class 150 malleable iron fittings conform to ASME B16.3 and unions conform to ASME B16.39
- Anvil International offers the broadest line of malleable iron fitting sizes in both black and galvanized finishes
- All elbows and tees 3/8 in (10 DN) and larger are 100% gas tested at a minimum of 100 psi (6.9 bar)
Documents
Specifications
- ANSI:
- ANSI 61
- ASME:
- ASME B1 20.1, ASME B16.3
- ASTM:
- ASTM A-197
- Clean Bagged:
- No
- Coating:
- Black
- End Connection 1:
- FNPT
- End Connection 2:
- FNPT
- End Connection 3:
- FNPT
- End Connections:
- FNPT
- FM Approved:
- Yes
- Fitting Size 1:
- 1/2 in
- Fitting Size 2:
- 3/8 in
- Fitting Size 3:
- 1/2 in
- Fitting Sizes:
- 1/2 in x 3/8 in x 1/2 in
- Fitting Type:
- Reducing, Tee
- Material:
- Malleable Iron
- NSF:
- NSF 61
- NSF Certified:
- Yes
- Origin:
- Domestic
- Pressure Class:
- 150#, 300#
- Schedule Class:
- 40, Standard
- UL Listed:
- Yes