1/2 x 4-1/2 in. MPT Welded Schedule 40 Galvanized Carbon Steel Nipple
1/2 x 4-1/2 in. MPT Welded Schedule 40 Galvanized Carbon Steel Nipple
Package Quantity Info:
EA: 1 IP: 25 CA: 200 PT: 9600-
Pick Up: 1 Available in Leesburg, VA
-
Shipping: Available for immediate shipment
Frequently Purchased Together
Product Details
- Coating: Galvanized
- Import
- Material: carbon steel
Specifications
- ASME:
- ASME B1.20.1
- ASTM:
- ASTM A-53, ASTM A-53M, ASTM A-733
- Coating:
- Galvanized
- End Connection 1:
- MPT
- End Connection 2:
- MPT
- End Connections:
- MPT
- FM Approved:
- No
- Fitting Size 1:
- 1/2 in
- Fitting Size 2:
- 1/2 in
- Fitting Sizes:
- 1/2 in
- Fitting Type:
- Nipple
- IAPMO Listed -:
- No
- ISO:
- ISO 9001:2000
- Length:
- 4-1/2 in
- Material:
- Carbon Steel
- NSF:
- NSF 372, NSF 61
- NSF Certified:
- Yes
- Origin:
- Global
- Schedule Class:
- 40
- UL Listed:
- No