12 x 4 in. Boot Frame
Part #SHMBFP1224 | Item #3643512 | Manufacturer Part #RB7041224
Call for Pricing
EACH
Length:
SHIPPING INFORMATION
For additional assistance please call
1-800-721-2590.
Product Details
- Boot frame with sheetrock flange
- Galvanized steel
- Manufacturer may vary based on your location
Documents
Specifications
Depth: 4 in
Height: 6 in
Length: 24 in
Material: Galvanized Steel
Width: 4 in