12 x 4 in. Mechanical Joint Domestic Ductile Iron C110 Full Body Reducer (Less Accessories)

Part #DFBRLA12P  |  Item #3524878  |  Manufacturer Part #064145

Added to your cart. View Cart
To see pricing and availability for this product, Create an Account.
Already a customer? Login
All Sizes
Sizes

Product Details

  • Made in USA

Documents

Specifications

ANSI Specifications: [ANSI A21.10, ANSI A21.11, ANSI A21.4, ANSI A21.51]

AWWA Specifications: [AWWA C-104, AWWA C-110, AWWA C-111, AWWA C-151, AWWA C-600, AWWA C-651]

Application: Waterworks

Clean Bagged: No

Coating: Asphaltic

Ductile Iron Class: C110

End Connection 1: Mechanical Joint

End Connection 2: Mechanical Joint

End Connections: Mechanical Joint

FM Approved: Yes

Fitting Size 1: 12 in

Fitting Size 2: 4 in

Fitting Sizes: 12 in x 4 in

Fitting Type: Reducing

Material: Ductile Iron

Maximum Pressure: 350 psi

NSF Certified: Yes

Origin: Domestic

Pipe Lining: Cement

UL Listed: Yes