4 x 12 in. SDR 35 PVC Insert

You last purchased this on
 

4 x 12 in. SDR 35 PVC Insert

This product requires certification to purchase.
You last purchased this on
 

4 x 12 in. SDR 35 PVC Insert

  • Fast #
  • Part #I4P3512P35
  • Item #1835090
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

All Sizes


Product Details

  • Requires Certification

Specifications

ASTM:
ASTM D-3212, ASTM F-477
Fits Pipe Size:
4 in x 12 in
Material:
Plastic
Material Type:
PVC
Schedule Class:
SDR 35