1/2 x 4 in. Threaded Black Carbon Steel Nipple
1/2 x 4 in. Threaded Black Carbon Steel Nipple
Frequently Purchased Together
Product Details
- Manufacturer may vary by location
- Material: carbon steel
- Domestic
- Threaded
- Coating: Black
Specifications
- ASME:
- ASME B1.20.1
- ASTM:
- ASTM A-53, ASTM A-733
- Application:
- Fire Protection
- Coating:
- Black
- End Connection 1:
- MPT
- End Connection 2:
- MPT
- End Connections:
- MPT
- FM Approved:
- No
- Fitting Size 1:
- 1/2 in
- Fitting Size 2:
- 1/2 in
- Fitting Sizes:
- 1/2 in
- Fitting Type:
- Nipple
- IAPMO Listed -:
- No
- Length:
- 4 in
- Material:
- Carbon Steel
- Maximum Temperature:
- 360
- NSF Certified:
- No
- Origin:
- Domestic
- Pipe Wall Type -:
- Welded
- Pressure - Maximum:
- 150 psi
- Product Type:
- Sprinkler Nipple
- Schedule Class:
- 40
- Type:
- BNDP
- UL Listed:
- No