1/2 x 5-1/2 in. NPT Welded Schedule 40 Standard Domestic Black Carbon Steel Nipple
Part #BNDT | Item #22567 | Manufacturer Part #0330016205
Length:
How to get it:
Product Details
- Manufacturer may vary by location
- Manufacturer may vary by location
- Material: carbon steel
- Coating: Black
- Threaded
- Domestic
Documents
Specifications
ASME Specifications: ASME B1.20.1
ASTM Specifications: ASTM A-53, ASTM A-733
Application: Residential
Clean Bagged: No
Coating: Black
End Connection 1: NPT
End Connection 2: NPT
End Connections: NPT
FM Approved: No
Fire Suppression System Rated: No
Fitting Size 1: 1/2 in
Fitting Size 2: 1/2 in
Fitting Sizes: 1/2 in
Fitting Type: Nipple, Straight, Welded
IAPMO Listed: No
Length: 5-1/2 in
Material: Carbon Steel
NSF Certified: No
Origin: Domestic
Outside Diameter: 21/25 in
Schedule Class: 40, Standard
UL Listed: No