1/2 x 6-1/2 in. Threaded Galvanized Carbon Steel Nipple
1/2 x 6-1/2 in. Threaded Galvanized Carbon Steel Nipple
-
Pick Up: Not available
-
Shipping: Not available
Product Details
Specifications
- Clean Bagged:
- No
- Coating:
- Galvanized
- End Connection 1:
- Threaded
- End Connection 2:
- Threaded
- End Connections:
- Threaded
- Fitting Size 1:
- 1/2 in
- Fitting Size 2:
- 1/2 in
- Fitting Sizes:
- 1/2 in
- Fitting Type:
- Straight
- Length:
- 6-1/2 in
- Material:
- Carbon Steel
- Origin:
- Global