12 x 6 in. Spigot x Hub Cast Iron Concentric Reducer

You last purchased this on
 

12 x 6 in. Spigot x Hub Cast Iron Concentric Reducer

This product requires certification to purchase.
You last purchased this on
 

12 x 6 in. Spigot x Hub Cast Iron Concentric Reducer

  • Fast #
  • Part #SVR12U
  • Item #33924
  • Manufacturer Part #SV 00143 4800
3.2 out of 5 Customer Rating
This product requires certification to purchase.

Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

All Sizes


Frequently Purchased Together

Product Details

  • Premier piping system that withstands extreme temperatures and conditions
  • Excellent sound-deadening qualities
  • Black Cast Iron pipe/fittings for drain, waste and vent (DWV) applications
  • Made in the USA
  • Not intended for pressure use
  • Manufactured from 100% recycled content
  • Requires Certification

Specifications

ASTM:
ASTM A-74
Application:
DWV
CSA Certified:
No
Clean Bagged:
No
Color Finish Category:
Blacks
Color Finish Name:
Black
End Connection 1:
Spigot
End Connection 2:
Hub
End Connections:
Spigot x Hub
Fitting Size 1:
12 in
Fitting Size 2:
6 in
Fitting Sizes:
12 in x 6 in
Fitting Type:
Reducer
Material:
Cast Iron
Material Type:
SV 143
Maximum Temperature:
212
Minimum Temperature:
32
NSF Certified:
Yes
Origin:
Domestic
Schedule Class:
SV
Weight:
34.401 lb
Width:
12-3/4 in