1/2 x 6 in. Threaded Both End Schedule 40 316L Stainless Steel Seamless Nipple
Part #DS46SNDU | Item #1198642 | Manufacturer Part #6208-600
Length:
Product Details
- Stainless steel is exceptionally corrosion resistant and provides high strength at high temperatures
- Stainless steel nipples are completely traceable and the impeccably clean and consistent threads offer trouble-free connections
- Superior mechanical properties at sub-zero temperatures
Documents
Specifications
ANSI Specifications: ANSI B1.20.1
ASME Specifications: [ASME B1.20.1, ASME B16.15, ASME B16.18]
ASTM Specifications: [ASTM A-312, ASTM A-733]
Clean Bagged: No
End Connection 1: Threaded
End Connection 2: Threaded
End Connections: Threaded
Fitting Size 1: 1/2 in
Fitting Size 2: 1/2 in
Fitting Sizes: 1/2 in
Fitting Type: [Seamless, Straight]
Length: 6 in
Material: Stainless Steel
Material Type: 316L
Origin: Domestic
Pressure Class: 125#
Schedule Class: 40