1/2 x 6 in. Threaded Galvanized Carbon Steel Nipple

Part #IGNDU  |  Item #406071  |  Manufacturer Part #ZNG036

$4.59 EACH
(Pricing is for 6 in)

Length:

Quantity

Added to your cart. View Cart

IN STORE AVAILABILITY

To see local availability for this item, please

Select a Store

Product Details

  • Material: carbon steel
  • Coating: Galvanized
  • Import

Documents

Specifications

ASME Specifications: ASME B1.20.1

ASTM Specifications: [ASTM A-53, ASTM A-53M, ASTM A-733]

Application: Fire Protection

Clean Bagged: No

Coating: Galvanized

End Connection 1: MPT

End Connection 2: MPT

End Connections: MPT

Fitting Size 1: 1/2 in

Fitting Size 2: 1/2 in

Fitting Sizes: 1/2 in

Fitting Type: Straight

ISO Specifications: ISO 9001

Length: 6 in

Material: Welded Steel

NSF Certified: Yes

NSF Specifications: [NSF 61, NSF 372]

Origin: Global

Product Type: Sprinkler Nipple

Schedule Class: 40

Type: IGNDU