12 x 6 x 6 in. Kraft Plain Corrugated Regular Slotted Carton with 32ECT

Part #B1266  |  Item #7459448  |  Manufacturer Part #BS120606

Call for Pricing EACH

Length:

To see availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Regular slotted carton
  • Dimensions:12" x 6" x 6"
  • Plain

Specifications

Height: 6 in

Length: 12 in

Material: Kraft Corrugated

Package Quantity: Bundle of 25

Product Type: Carton

Strength: 200#

Style: RSC

UL Listed: No

Wall Type: Single Wall

Width: 6 in