12 x 6 x 7 in. 90 Degree Boot Galvanized Steel

Part #SHMCRD90B12UWINDJI  |  Item #7507829  |  Manufacturer Part #RB306127FS61CR4

Call for Pricing EACH

Length:

12 in
To see availability for this product, Create an Account.
Already a customer? Login

Product Details

Documents

Specifications

Diameter: 7 in

Duct Shape: Round to Rectangular

Length: 12 in

Material: Galvanized Steel

R value: R4

Width: 6 in