DESCRIPTION

  • Manufacturer may vary based on your location

12 x 6 x 8 in. Duct Square-To-Round

SHMFB3012UXS

Length:

12 in

SPECIFICATIONS

Diameter
8 in
Duct Shape
Rectangular
Duct Size
12 in x 6 in x 8 in
Gauge
30
Height
1-1/2 in
Width
6 in

Print