1/2 x 8 in. Extra Heavy Seamless Black Carbon Steel Nipple
Part #IBXSNDX | Item #3984045 | Manufacturer Part #NXBS038
$120.95
EACH
(Pricing is for 8 in)
Length:
Product Details
Specifications
ASTM Specifications: ASTM A-106
Coating: Black
Fitting Size 1: 1/2 in
Fitting Size 2: 1/2 in
Fitting Sizes: 1/2 in
Fitting Type: Straight
Length: 8 in
Material: Carbon Steel
Pipe Wall Type: Seamless
Schedule Class: Extra Heavy
Type: IBXSNDX