8 in. Pre-Galvanized Steel Retrofit Beam Clamp Retaining Strap
Fig 69R 8 in. Pre-Galvanized Steel Retrofit Beam Clamp Retaining Strap
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- Eaton B-Line series TOLCO retrofit beam clamp retaining strap
Documents
Specifications
- Application:
- Electrical, Fire Sprinkler, Plumbing, Residential
- Brand Model Compatibility:
- 65-1/2, 66-1/2, B3033-1/2, B3034-1/2
- Coating:
- Pre-Galvanized
- Collection:
- Fig 69R
- FM Approved:
- No
- Fits Pipe Size:
- 1/2 in
- Height:
- 8/25 in
- IAPMO Listed -:
- No
- Length:
- 8 in
- Material:
- Steel
- NSF Certified:
- No
- Origin:
- Domestic
- Product Type:
- Retrofit Beam Clamp Retaining Strap
- UL Listed:
- Yes
- Weight:
- 0.146 lb
- Width:
- 1-21/100 in