1/2 x 8 in. MNPT Schedule 40 Threaded Both End 316L Stainless Steel Weld Nipple

You last purchased this on
 

1/2 x 8 in. MNPT Schedule 40 Threaded Both End 316L Stainless Steel Weld Nipple

This product requires certification to purchase.
You last purchased this on
 

1/2 x 8 in. MNPT Schedule 40 Threaded Both End 316L Stainless Steel Weld Nipple

  • Fast #
  • Part #DS46NDX
  • Item #81133
  • Manufacturer Part #6008-800
4.7 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • Stainless steel nipples are completely traceable and the impeccably clean and consistent threads offer trouble-free connections
  • Superior mechanical properties at sub-zero temperatures
  • Manufacturer may vary by location
  • Requires Certification

Documents


Specifications

ANSI:
ANSI B1.20.1
ASME:
ASME SA-312
ASTM:
ASTM A-312, ASTM A-733
Clean Bagged:
No
End Connection 1:
MPT
End Connection 2:
MPT
End Connections:
MPT
Fitting Size 1:
1/2 in
Fitting Size 2:
1/2 in
Fitting Sizes:
1/2 in
Fitting Type:
Weld
Length:
8 in
Material:
Stainless Steel
Material Type:
316, 316L
Origin:
Domestic
Pressure Class:
125#
Schedule Class:
40