1/2 x 8 in. MPT Welded Schedule 40 Black Carbon Steel Nipple

You last purchased this on
 

1/2 x 8 in. MPT Welded Schedule 40 Black Carbon Steel Nipple

This product requires certification to purchase.
You last purchased this on
 

1/2 x 8 in. MPT Welded Schedule 40 Black Carbon Steel Nipple

  • Fast #
  • Part #IBNDX
  • Item #405780
  • Manufacturer Part #ZNB038
3.3 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Log in or Create an Account to see product availability.
  • Pick Up: 10 Available in Hilliard, OH
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

  • Material: carbon steel
  • Coating: Black
  • Manufacturer may vary by location
  • Import
  • Threaded
  • Requires Certification

Documents


Specifications

ASME:
ASME B1.20.1
ASTM:
ASTM A-53, ASTM A-53M, ASTM A-733
Coating:
Black
End Connection 1:
MPT
End Connection 2:
MPT
End Connections:
MPT
FM Approved:
No
Fitting Size 1:
1/2 in
Fitting Size 2:
1/2 in
Fitting Sizes:
1/2 in
Fitting Type:
Nipple, Welded
IAPMO Listed -:
No
ISO:
ISO 14001, ISO 9001:2000
Length:
8 in
Material:
Carbon Steel
NSF Certified:
Yes
Origin:
Global
Schedule Class:
40
UL Listed:
No