This product requires certification to purchase.

12 x 8 in. IPS 125# Butt Fusion DR 17 HDPE Reducer

12 x 8 in. IPS 125# Butt Fusion DR 17 HDPE Reducer

  • Fast #
  • Part #PEI17ABR12X
  • Item #1757963
  • Manufacturer Part #100638
5 out of 5 Customer Rating

12 x 8 in. IPS 125# Butt Fusion DR 17 HDPE Reducer

  • Fast #
  • Part #PEI17ABR12X
  • Item #1757963
  • Manufacturer Part #100638
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Leesburg, VA
  • Shipping Not Available
    Not available at this time

All Sizes


Product Details

  • Requires Certification

Documents

Dimensions & Measurements
End Connection 1
Butt Fusion
End Connection 2
Butt Fusion
End Connections
Butt Fusion
Fitting Size 1
12 in
Fitting Size 2
8 in
Fitting Sizes
12 in x 8 in
Pressure - Maximum
125 psi
Characteristics & Features
Clean Bagged
No
Color Finish Name
Yellow
Fitting Type
Reducer
Material
Plastic
Material Type
HDPE
Schedule Class
SDR 17
Electrical & Operational Information
Maximum Temperature
73
Warranty & Product Information
ANSI
ANSI 14
ASTM
ASTM D-2513, ASTM D-3261
CSA Certified
CSA B137.4
FM Approved
No
NSF Certified
Yes