This product requires certification to purchase.

12 x 8 in. Polypropylene Wipes in White (Case of 6, Sheets of 135)

12 x 8 in. Polypropylene Wipes in White (Case of 6, Sheets of 135)

  • Fast #
  • Part #GEO29710
  • Item #8327379
  • Manufacturer Part #29710
3.6 out of 5 Customer Rating

12 x 8 in. Polypropylene Wipes in White (Case of 6, Sheets of 135)

  • Fast #
  • Part #GEO29710
  • Item #8327379
  • Manufacturer Part #29710
3.6 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Leesburg, VA
  • Shipping Not Available
    Not available at this time

Product Details

Product Description
  • Can maintain quat-sanitizer concentration levels significantly longer than cotton towels and microfiber cloths
  • Demonstrates commitment to sanitizing which your patrons will notice
  • Cost efficient one at a time dispensing helps conserve wipes and no need for laundering or washing towels
  • Safe manageable and portable closed dispenser helps eliminate spills splash sprays or vapors associated with open-bucket or spray bottle systems. ergonomic handle helps keep the job moving
  • Tested with a variety of quaternary ammonium compounds (quat)-based disinfectants and generic terry cloth and microfiber towels
  • Closed system wipe dispenser provides a sanitary quat-compatible disposable wipe every time and unused wipes are protected from contamination and germs
  • Requires Certification
Dimensions & Measurements
Length
12 in
Package Quantity
Case of 6, Sheets of 135
Width
8 in
Characteristics & Features
Color Finish Name
White
Material
Plastic
Material Type
Polypropylene
Warranty & Product Information
EcoLogo Certified
No
Product Type
Wipes