12 x 8 x 8 in. Kraft Plain Corrugated Regular Slotted Carton with 32ECT
12 x 8 x 8 in. Kraft Plain Corrugated Regular Slotted Carton with 32ECT
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- Regular Slotted Carton
- Regular slotted
Specifications
- Corrugated Strength:
- 200#, 32 ECT
- Corrugated Wall Type:
- Single Wall
- Height:
- 8 in
- Length:
- 12 in
- Material:
- Kraft Corrugated
- Package Quantity:
- Bundle of 25
- Product Type:
- Carton
- Style:
- RSC
- UL Listed:
- No
- Width:
- 8 in