12 x 9 in. Vinyl Ticket Holder in Clear

Part #CLI45912  |  Item #4622921  |  Manufacturer Part #CLI 45912

$39.25 per BOX

Width:

9 in

Added to your cart. View Cart
To see availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Stand up to heavy use in tough work environments
  • Quick access to documents

Specifications

Color Finish: Black

Length: 12 in

Material: Plastic

Material Type: Vinyl

Product Type: Ticket Holder

Width: 9 in