This product requires certification to purchase.

1200 mL Commercial Gel Dispenser

You last purchased this on
 

1200 mL Commercial Gel Dispenser

  • Fast #
  • Part #FSD1SG
  • Item #8514359
  • Manufacturer Part #FSD1SG
5 out of 5 Customer Rating
You last purchased this on
 

1200 mL Commercial Gel Dispenser

  • Fast #
  • Part #FSD1SG
  • Item #8514359
  • Manufacturer Part #FSD1SG
5 out of 5 Customer Rating

X Points
Color Finish Name: White Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 12 Pallet: 196
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • Suitable for liquid: Soap/Gel Liquid (bulk pour in refill)
  • Refillable bottle (1200ml)
  • Lockable with window design
  • Supports DC(6V,1A) and battery (the standard packing does not include DC or batteries)
  • Light indicator for low power
  • Includes optional drip tray
  • Requires Certification

Documents

Recommended Accessories


Specifications

ADA Compliant:
No
Application:
Commercial
Capacity:
1.2 L
Color Finish Category:
Whites
Color Finish Name:
White
Height:
11-7/32 in
Length:
15-1/2 in
Width:
11-1/2 in