Vi-Go Automatic Pass-Through Cable Sleeve W/ Integral Swivel & Carabiner
Vi-Go Automatic Pass-Through Cable Sleeve W/ Integral Swivel & Carabiner
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Easy, one-hand operating ratio for attachment/detachment from the system. No pins/chains or external parts to lose or damage
- Automatic pass-through cable guides secure lifeline to prevent cable wear and enable the system to accommodate curves
- Uninterrupted fall protection– Uniquely-designed, patent-pending Vi-Go™ Cable Sleeve automatically bypasses intermediate cable guides, keeping both hands free for climbing; travels smoothly along cable and locks instantly in the event of a fall
- Once a fall occurs, the deployed shock absorber indicates the unit must be taken out of service
- Cable sleeve integrated shock-absorbing element
- Provides a "dual shock-absorbing system" to further reduce fall forces. Protest the system and ladder from damage
- Attachment mechanism engineered to prevent incorrect installation, ensuring greater safety. Unit will not open if attached incorrectly
- Withstand harsh environments– The Vi-Go™ Cable Sleeve is constructed with durable, corrosion-resistant aluminum and stainless steel components
- Accommodate or 3/8-in. cable
- Other system lengths available in 10' increments up to 300', and then 50' increments up to 500'
Specifications
- Brand Model Compatibility:
- VI-GO™
- Cable or Wire Type:
- Galvanized
- Coating:
- Galvanized
- Material:
- Aluminum, Steel
- Type:
- Ladder System
- Weight:
- 67 lb