This product requires certification to purchase.

12V 150W ZERO LOAD TRANS BL

You last purchased this on
 

12V 150W ZERO LOAD TRANS BL

  • Fast #
  • Part #A99000412
  • Item #7314808
  • Manufacturer Part #990004-12
4.8 out of 5 Customer Rating
Brand image
You last purchased this on
 

12V 150W ZERO LOAD TRANS BL

  • Fast #
  • Part #A99000412
  • Item #7314808
  • Manufacturer Part #990004-12
4.8 out of 5 Customer Rating

X Points
EACH

Package Quantity Info:

EA: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
  • Pick Up: Not available
  • Shipping: Not available

Product Details

Product Details

  • Featured in the decorative Zero Load Transformers collection
  • A great choice for your do-it-yourself project
  • Decorative black finish to accent and brighten your room
  • The preferred brand choice of builders and electricians
  • Requires Certification

Specifications

Color Finish Name:
Black
Height:
5/8 in
Length:
8-3/8 in
Material:
Plastic
Material Type:
Polycarbonate
Power Source:
Hardwired
Volts:
120V
Width:
2-1/2 in