3-3/4 in. 12V 30W Plug-in LED Power Supply
3-3/4 in. 12V 30W Plug-in LED Power Supply
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Additional Finishes': Black/
- Safety Rated: CSA UL Listed Dry
- Ships Via: UPS
Documents
Specifications
- CSA Certified:
- Yes
- Color Finish Name:
- Black
- Dimmable:
- No
- ETL Listed:
- No
- Height:
- 1 in
- Length:
- 3-3/4 in
- Lighting Style:
- Utility
- Material:
- Plastic
- Product Type:
- Power Supply
- Style:
- Utilitarian
- UL Listed:
- Suitable for Dry Locations
- Volts:
- 12V
- Watts:
- 30 W
- Weight:
- 0.60 lb
- Width:
- 1-3/4 in